Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Yellow

Item #: 0613375

Cat #: C5E-114YE-50FB

UPC: 763474081370

Call for price
Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 50 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 50 ft.
Also known as: 763474081370, C5E-114YE-50FB, SIGC5E114YE50FB

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Length: 50 ft
Color: Yellow
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Color: Yellow
Material: Copper
Length: 50 ft
Shielding: Unshielded