
5-1/2" Solid Base Fixture Box, 500/700 Series Raceway, White
Item #: 0613348
Cat #: 5738AWH
UPC: 786776565447
$ 20.09 EA
Company wide:
0
in stock
Documents & Guides
Steel, Fixture Box with Solid Base, 500 & 700 Series. Size: 5-1/2" Diameter, 1" Depth. Includes: (4) Holes, (4) 1/2" Trade Size KOs. White.
Overview
Steel, Fixture Box with Solid Base, 500 & 700 Series. Size: 5-1/2" Diameter, 1" Depth. Includes: (4) Holes, (4) 1/2" Trade Size KOs. White.
Used to hang fixtures. Cover accepts devices with mounting screw centers of 2 3/4", 3 1/2", and 4 1/16" (70mm, 89mm, and 103mm). Base has four holes for fixture studs, four 1/2" trade size KOs, and raised section for no-bolt fixture-stud. Use as a junction or pull box with 5736 Blank Cover. Outside diameter 5 1/2" (140mm).
Also known as: 786776565447, 5738AWH, WMD5738AWH
Specifications
| Diameter: | 5 1/2 in |
| Color: | White |
| Material: | Steel |
| Depth: | 1 in |
| Diameter: | 5 1/2 in |
| Material: | Steel |
| Color: | White |
| Depth: | 1 in |