This product has been discontinued.

Circuit Breaker, Miniature, DIN Rail Mount, 10A, 2P, 480Y/277VAC
Item #: 0613301
Cat #: S202-D10
UPC: 016779530587
Call for price
Company wide:
0
in stock
Discontinued
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Overview
Circuit Breaker, Miniature, DIN Rail Mount, 10 Amp, 2 Pole, 480Y/277 Volt AC, D Trip
Also known as: 016779530587, S202-D10, ABBS202D10
Specifications
| Poles: | 2 |
| Amps: | 10 |
| Volts AC: | 277, 480Y |
| Mounting: | DIN Rail |
| Type: | Trip Curve D |
| Interrupt Rating AC: | 6 kA |
| Poles: | 2 |
| Volts AC: | 277, 480Y |
| Type: | Trip Curve D |
| Amps: | 10 |
| Mounting: | DIN Rail |
| Interrupt Rating AC: | 6 kA |