660W Medium Porcelain Snap In Socket w/ Leads

Item #: 0613300

Cat #: 90-1107

UPC: 045923911071

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Double Snap-in Clip; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Double Snap-in Clip; Unglazed; 660W; 250V
Also known as: 045923911071, 90-1107, SAT901107

Specifications

Base: Medium Screw (E26)
Wattage: 660
Volts AC: 250
Base: Medium Screw (E26)
Volts AC: 250
Wattage: 660