Compression Lug, Copper, 2-Hole

Item #: 0613277

Cat #: LCDXN2-14AH-E

UPC: 074983028955

$ 23.00 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, Standard Barrel with Window, Narrow Tongue, #2 AWG Wire, 1/4 Stud Hole, .63 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, Standard Barrel with Window, Narrow Tongue, #2 AWG Wire, 1/4 Stud Hole, .63 Hole Spacing, 45° Angle Tongue
Also known as: 074983028955, LCDXN2-14AH-E, PDTLCDXN214AHE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole