
2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/
Item #: 0613273
Cat #: TY5232MX
UPC: 786210839370
$ 0.62 EA
Company wide:
700
in stock
Documents & Guides
2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6
Overview
2-Piece Standard Cable Tie, 8 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6
Innovative design and engineered materials make Ty-Rap® cable ties the perfect fastening solution where performance really matters. Often imitated but never equaled, Ty-Rap® cable ties provide superior performance in any application.
Also known as: 786210839370, TY5232MX, THBTY5232MX, Solar Tie
Specifications
| Color: | Black |
| Weight Capacity: | 18 lbs |
| Width: | 0.092 in |
| Diameter: | 2 in |
| Length: | 8 in |
| Material: | Nylon |
| Color: | Black |
| Width: | 0.092 in |
| Length: | 8 in |
| Weight Capacity: | 18 lbs |
| Diameter: | 2 in |
| Material: | Nylon |