4-60W MED BROADWAY Gray

Item #: 0613234

Cat #: P3025-09

UPC: 785247117277

Call for price
Company wide:
0 in stock
Documents & Guides
Four-light embossed, wall mount bracket. Sockets are on 6 inch centers enclosed with matching cups. Broadway style lighting strip gives the room a Hollywood feel. Be flirtatious and glamorous with this inviting Brushed Nickel wall light decoration.

Overview

Four-light embossed, wall mount bracket. Sockets are on 6 inch centers enclosed with matching cups. Broadway style lighting strip gives the room a Hollywood feel. Be flirtatious and glamorous with this inviting Brushed Nickel wall light decoration.
Also known as: 785247117277, P3025-09, PROP302509

Specifications

Color: Brushed Nickel
Wattage: 60
Standards: California Proposition 65
Type: Bath/Wall Fixture
Color: Brushed Nickel
Standards: California Proposition 65
Wattage: 60
Type: Bath/Wall Fixture