Compression Lug, Copper, 2-Hole

Item #: 0613157

Cat #: LCDX6-56DF-L

UPC: 074983426676

$ 21.90 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 5/16 Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 5/16 Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983426676, LCDX6-56DF-L, PDTLCDX656DFL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 6