5KW 208V 3P Washdown Unit Htr.

Item #: 0613150

Cat #: F3F5505T

UPC: 686334713122

$ 6050.08 EA
Company wide:
0 in stock
5500 Series Washdown Fan Forced Unit Heater, 5000W, 208V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.

Overview

5500 Series Washdown Fan Forced Unit Heater, 5000W, 208V, Nema 4x non-metallic control panel, 24-Volt control, 3-position switch (off-heat-fan), Capillary thermostat with stainless steel sensor, Disconnect switch with enclosure door interlock, Totally enclosed U.L. listed motor.
Also known as: 686334713122, F3F5505T, TPIF3F5505T

Specifications

Phase: 3
Wattage: 5000
Color: Stainless
Volts AC: 208
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X
Phase: 3
Color: Stainless
Standards: California Proposition 65
Wattage: 5000
Volts AC: 208
IP/NEMA Rating: NEMA 4X