50W R20 Incandescent Lamp, Amber

Item #: 0613140

Cat #: S3203

UPC: 045923032035

Company wide:
0 in stock
Documents & Guides
50 Watt R20 Incandescent; Amber; 2000 Average rated hours; Medium Base; 130 Volt

Overview

50 Watt R20 Incandescent; Amber; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032035, S3203, SATS3203

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 50
Shape: R20 (Blown Reflector)
Standards: California Proposition 65
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)
Dimmable: Yes
Volts AC: 130
Wattage: 50
Standards: California Proposition 65
Light Technology: Incandescent