Compression Lug, Copper, 2-Hole

Item #: 0613132

Cat #: LCDX6-38D-L

UPC: 074983423651

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing
Also known as: 074983423651, LCDX6-38D-L, PDTLCDX638DL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 6
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 6