Compression Lug, Copper, 2-Hole

Item #: 0613115

Cat #: LCDX6-14DF-L

UPC: 074983426645

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #6 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983426645, LCDX6-14DF-L, PDTLCDX614DFL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 6
Material: Copper
Allowable Gauge Range: 6
Mounting: 2-Hole