Polaris™ Insulated Multi-Tap Connector

Item #: 0613104

Cat #: IPLD500-10

UPC: 662381925084

$ 436.24 EA
Company wide:
0 in stock
Documents & Guides
Polaris™ Insulated Multi-Tap Connector, 10 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol

Overview

Polaris™ Insulated Multi-Tap Connector, 10 Port (Dual Sided Entry), 500 MCM - 4 AWG, 600 Volt, Black, Plastisol
Also known as: 662381925084, IPLD500-10, NSIIPLD50010

Specifications

Material: Plastisol
Color: Black
Volts AC: 600
Allowable Gauge Range: 4 - 500
Wire/Cable Openings: 10
Material: Plastisol
Volts AC: 600
Wire/Cable Openings: 10
Color: Black
Allowable Gauge Range: 4 - 500