ELEC SFTY SCRBD, 28.00" x 20.00", GO BE

Item #: 0613042

Cat #: PSTB009

UPC: 613056060784

Call for price
Company wide:
0 in stock
Documents & Guides
Motivational, Safety Signs, Electronic Scoreboard, Aluminum, 28X20, GO BE SAFE - STOP ACCIDENTS - GREEN DAYS MEANS NO RECORDABLE ACCIDENTS RED DAYS FOR RECENT ACCIDENT - ---- DAYS WITHOUT A LOST TIME ACCIDENT

Overview

Motivational, Safety Signs, Electronic Scoreboard, Aluminum, 28X20, GO BE SAFE - STOP ACCIDENTS - GREEN DAYS MEANS NO RECORDABLE ACCIDENTS RED DAYS FOR RECENT ACCIDENT - ---- DAYS WITHOUT A LOST TIME ACCIDENT
Also known as: 613056060784, PSTB009, PDTPSTB009

Specifications

Color: Red, Black, White
Material: Aluminum
Color: Red, Black, White
Material: Aluminum