C-h E34geb80m3-3x Grn P/pull Sw

Item #: 0613008

Cat #: E34GEB80M3-3X

UPC: 782114708811

$ 467.45 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Green Standard Operator,3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, 40 Mm, Illuminated, 120 Vac/vdc, 2nc

Overview

30.5 Mm, Corrosion Resistant, Assembled Push-pull Unit, Green Standard Operator,3 Position, Operating Mode: Momentary Push, Maintained Intermediate, Momentary Pull, 40 Mm, Illuminated, 120 Vac/vdc, 2nc
Also known as: 782114708811, E34GEB80M3-3X, CUTE34GEB80M33X

Specifications

Size: 40 mm
Material: Plastic
Type: 2NC
Size: 40 mm
Type: 2NC
Material: Plastic