Loadbreak Elbow Connector, 15kV, 1/0 AWG

Item #: 0612987

Cat #: 5810-B-1/0

UPC: 054007047735

Company wide:
0 in stock
Loadbreak Elbow, 15kV, Conductor Range: 1/0 AWG Stranded 100% & 133% 2/0 AWG AWG Compact/Solid 100% 133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables. ** This item has been discontinued by 3M**

Overview

Loadbreak Elbow, 15kV, Conductor Range: 1/0 AWG Stranded 100% & 133% 2/0 AWG AWG Compact/Solid 100% 133% @ 15 kV, Insulation Diameter Range: 0.70 - 0.91". For use with tape shield, wire shield, UniShield and jacketed concentric neutral types of power cables. ** This item has been discontinued by 3M**

3M™ 5810 Series Industrial Loadbreak Elbow Kit is a fully shielded and insulated dead-front termination. This kit is for connecting underground cable to transformers, switchgear and junctions that come with loadbreak bushings. It is designed for use on tape shield, wire shield, UniShield® and JCN types of cables. The elbow is peroxide-cured EPDM. 3M™ 5810 Series Industrial Loadbreak Elbow Kit includes an elbow body, loadbreak probe, probe installation tool, silicone lubricant, cold shrink jacketing tube, mastic strips, ground braid assembly, constant force spring and CC-3 cable cleaning pads. This kit is rated for 5 to 15 kV, 200-amp applications. Meets ANSI/IEEE Standard 386.

Also known as: 054007047735, 5810-B-1/0, MMM5810B10

Specifications

Volts AC: 15kV
Allowable Gauge Range: 1/0
Volts AC: 15kV
Allowable Gauge Range: 1/0