Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Steel/Gray

Item #: 0612981

Cat #: CCS8WJCRLG

UPC: 783510422493

$ 2840.04 EA
Company wide:
0 in stock
Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Material/Finish: Steel/Gray

Overview

Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Material/Finish: Steel/Gray

Compact Series 4 Cable Wall Joint mounts the suspension system to a vertical surface, allowing the tube to extend horizontally. Provides cable access to the inside of the suspension system from above or below. Swivel range approximately 180 degrees.

Also known as: 783510422493, CCS8WJCRLG, HOFCCS8WJCRLG

Features & Benefits

  • Adjustable tension at pivot point
  • Bellows with zipper, gasket and set screws are included
  • Rotation limiter is optional and can be purchased separately
  • Surface mounting fasteners are not provided
  • Assembled Compact Series 4 HMI Arm System has a max weight load of 337 lb. (153.2 kg)

Specifications

Color: Light Gray
Height: 3.150 in
Width: 3.150 in
Finish: Powder Coated
Weight: 20.600 lb
Color: Light Gray
Width: 3.150 in
Weight: 20.600 lb
Height: 3.150 in
Finish: Powder Coated