Compression Lug, Copper, 2-Hole

Item #: 0612930

Cat #: LCDX4-14A-L

UPC: 074983423682

$ 10.65 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #4 AWG Wire, 1/4 Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, #4 AWG Wire, 1/4 Stud Hole, .63 Hole Spacing
Also known as: 074983423682, LCDX4-14A-L, PDTLCDX414AL

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 4
Mounting: 2-Hole
Stud Size: 1/4 in