CCTV Power Supply

Item #: 0612910

Cat #: R615DC616UL

UPC:

$ 533.92 EA
Company wide:
0 in stock
R615DC616UL CCTV Power Supply, 16 Fused Outputs, 6-15VDC @ 6A, 115VAC, 2U

Overview

R615DC616UL CCTV Power Supply, 16 Fused Outputs, 6-15VDC @ 6A, 115VAC, 2U

R615DC616UL provides 6-15VDC distributed via sixteen (16) fuse protected outputs for powering CCTV cameras, heaters and other video accessories.

Also known as: R615DC616UL, ALXR615DC616UL

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Mounting: Rack
Volts AC: 115
Type: Power Supply