Current Clamp Accessory

Item #: 0612885

Cat #: I400

UPC: 095969268608

$ 223.99 EA
Company wide:
3 in stock
Documents & Guides
Current Clamp Accessory, Maximum Rating: 400A AC, Features: Extends Current Range of Multimeter

Overview

Current Clamp Accessory, Maximum Rating: 400A AC, Features: Extends Current Range of Multimeter

For use with digital multimeters, this current clamp allows users to take accurate current measurements without breaking electric circuits. Additionally, it measures up to 400 A AC.

Also known as: 095969268608, I400, FLUI400

Specifications

Color: Red, Black, Yellow
Amps: 400
Type: Accessory
Standards: California Proposition 65
Color: Red, Black, Yellow
Type: Accessory
Amps: 400
Standards: California Proposition 65