TFMR:750VA 120-12

Item #: 0612802

Cat #: T179603S

UPC: 047503090244

Company wide:
0 in stock
Documents & Guides
ACME T-1-79603-S 120V/12V 750VA

Overview

ACME T-1-79603-S 120V/12V 750VA
Also known as: 047503090244, T179603S, ACMT179603S

Specifications

Mounting: Wall
Standards: California Proposition 65
Mounting: Wall
Standards: California Proposition 65