Jumper Bar, Type: BJMI5

Item #: 0612801

Cat #: 0176 281.22

UPC: 662019962986

$ 6.26 EA
Company wide:
0 in stock
Documents & Guides
Assembled Jumper Bar with IP20 Protection. 5 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm² Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 5 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm² Blocks.
Also known as: 662019962986, 0176 281.22, ENT1SNA176281R2200

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar