50W R20 Incandescent Lamp, Blue

Item #: 0612720

Cat #: S3202

UPC: 045923032028

Company wide:
0 in stock
Incandescent Reflector Lamp, Designation: 50R20/B, 130 V, 50 WTT, R20 Shape, E26 Medium Base, Blue, CC-9 Filament, 2000 HR, 4 IN Length, 2-1/2 IN Diameter

Overview

Incandescent Reflector Lamp, Designation: 50R20/B, 130 V, 50 WTT, R20 Shape, E26 Medium Base, Blue, CC-9 Filament, 2000 HR, 4 IN Length, 2-1/2 IN Diameter
Also known as: 045923032028, S3202, SATS3202

Specifications

Base: Medium Screw (E26)
Color: Blue
Volts AC: 130
Color Rendering Index (CRI): 100
Wattage: 50
Shape: R20 (Blown Reflector)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 130
Wattage: 50
Light Technology: Incandescent
Color: Blue
Color Rendering Index (CRI): 100
Shape: R20 (Blown Reflector)