50W R20Incandescent Lamp, Green

Item #: 0612713

Cat #: S3201

UPC: 045923032011

Company wide:
0 in stock
50 Watt R20 Incandescent; Green; 2000 Average rated hours; Medium Base; 130 Volt

Overview

50 Watt R20 Incandescent; Green; 2000 Average rated hours; Medium Base; 130 Volt
Also known as: 045923032011, S3201, SATS3201

Specifications

Base: Medium Screw (E26)
Volts AC: 130
Wattage: 50
Shape: R20 (Blown Reflector)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 50
Dimmable: Yes
Volts AC: 130
Shape: R20 (Blown Reflector)
Light Technology: Incandescent