Compression Lug, Copper, 2-Hole

Item #: 0612696

Cat #: LCDX2-38DF-E

UPC: 074983426966

$ 24.41 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 3/8 Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983426966, LCDX2-38DF-E, PDTLCDX238DFE

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 2