Compression Lug, Copper, 2-Hole

Item #: 0612692

Cat #: LCDX2-38D-E

UPC: 074983423729

$ 16.44 EA
Company wide:
6 in stock
Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 3/8 Inch Stud Hole, 1 Hole Spacing
Also known as: 074983423729, LCDX2-38D-E, PDTLCDX238DE

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 2