90° Short Elbow 2"

Item #: 0612673

Cat #: CF382XS

UPC: 784891774362

Company wide:
0 in stock
Documents & Guides
90° Short Elbow, Diameter: 2", Color: White.

Overview

90° Short Elbow, Diameter: 2", Color: White.
Also known as: 784891774362, CF382XS, NUTCF382XS

Specifications

Color: White
Diameter: 2 in
Color: White
Diameter: 2 in