Compression Lug, Copper, 2-Hole

Item #: 0612667

Cat #: LCDX2-14AF-E

UPC: 074983426867

$ 22.32 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 1/4 Inch Stud Hole, .63 Hole Spacing, 90° Angle Tongue
Also known as: 074983426867, LCDX2-14AF-E, PDTLCDX214AFE

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 2
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 2
Mounting: 2-Hole
Stud Size: 1/4 in