1x2 Nipple

Item #: 0612666

Cat #: PRHNIP-1X2

UPC: 784011210169

$ 47.02 EA
Company wide:
0 in stock
Documents & Guides
Nipple, Diameter: 1 inch, Length: 2 inch, Material: PVC Coated Steel.

Overview

Nipple, Diameter: 1 inch, Length: 2 inch, Material: PVC Coated Steel.

Factory-threaded PVC coated nipples save time and money in the field. Electrical continuity is maintained across assembled joints.

Also known as: 784011210169, PRHNIP-1X2, RRYPRHNIP1X2

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel