Compression Lug, Copper, 2-Hole

Item #: 0612651

Cat #: LCDX2-12H-E

UPC: 074983426973

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #2 AWG Wire, 1/2 Stud Hole, 1.75 Hole Spacing, 45° Angle Tongue
Also known as: 074983426973, LCDX2-12H-E, PDTLCDX212HE

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 2
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 2