Compression Lug, Copper, 2-Hole

Item #: 0612635

Cat #: LCDX2/0-56DF-X

UPC: 074983427789

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, 2/0 AWG Wire, 5/16 Stud Hole, 1 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, 2/0 AWG Wire, 5/16 Stud Hole, 1 Hole Spacing, 90° Angle Tongue
Also known as: 074983427789, LCDX2/0-56DF-X, PDTLCDX2056DFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 2/0
Material: Copper
Stud Size: 5/16 in
Mounting: 2-Hole
Allowable Gauge Range: 2/0