Flex Connector, Type: Squeeze, 2-Screw, 3", Insulated, Die Cast Zinc

Item #: 0612633

Cat #: L428A

UPC: 018997428004

$ 88.89 EA
Company wide:
0 in stock
Documents & Guides
Flex Connector, Type: Squeeze, 2-Screw, 3", Insulated, Die Cast Zinc, For Use With Flexible Metal Conduit, With Insulated Throat

Overview

Flex Connector, Type: Squeeze, 2-Screw, 3", Insulated, Die Cast Zinc, For Use With Flexible Metal Conduit, With Insulated Throat
Also known as: 018997428004, L428A, ARLL428A

Specifications

Diameter: 3 in
Diameter: 3 in