Insulated 3" 90 Flex Connector

Item #: 0612632

Cat #: 858A

UPC: 018997085818

$ 246.51 EA
Company wide:
0 in stock
Documents & Guides
3 inch, AC/Flex Connector, 90°, 2-Screw Clamp, Zinc Die Cast, Insulated Throat, For Use With Armored Cable and Flexible Metal Conduit

Overview

3 inch, AC/Flex Connector, 90°, 2-Screw Clamp, Zinc Die Cast, Insulated Throat, For Use With Armored Cable and Flexible Metal Conduit

Upgrade your installations with rugged, die-cast zinc cable connectors engineered for reliability and performance. These 90-degree squeeze and duplex fittings deliver durable mechanical protection, easy installation, and secure bonding for armored cable in dry locations. Available in multiple trade sizes with precise dimensions, they offer professional-grade quality, compliance with industry standards, and long-lasting value—perfect for contractors seeking efficiency, safety, and superior craftsmanship.

Also known as: 018997085818, 858A, ARL858A

Specifications

Diameter: 3 in
Diameter: 3 in