Ins. 4" 90 Flex Conn

Item #: 0612630

Cat #: 8510A

UPC: 018997851017

$ 726.20 EA
Company wide:
0 in stock

Overview

Arl 8510a Ins. 4" 90 Flex Con
Also known as: 018997851017, 8510A, ARL8510A

Specifications

Material: Zinc
Diameter: 4 in
Material: Zinc
Diameter: 4 in