ANL CURRENT LIMITER FUSE - 400 AMP

Item #: 0612555

Cat #: ANL-400

UPC: 051712706216

$ 143.90 EA
Company wide:
0 in stock
Documents & Guides
400A 80VDC Non-Time Delay Limiter

Overview

400A 80VDC Non-Time Delay Limiter
Also known as: 051712706216, ANL-400, BUSANL400

Specifications

Mounting: Stud
Amps: 400
Type: Low Voltage
Speed: Time Delay
Volts DC: 80
Volts AC: 32
Interrupt Rating DC: 2.700 kA
Mounting: Stud
Type: Low Voltage
Volts DC: 80
Interrupt Rating DC: 2.700 kA
Amps: 400
Speed: Time Delay
Volts AC: 32