C-h Ecc03c1h4a Ltg Mech

Item #: 0612514

Cat #: ECC03C1H4A

UPC: 782116154609

$ 1450.13 EA
Company wide:
0 in stock
Documents & Guides
Noncombo NEMA 1 C30cne-elec Held 4pole 30a 277vac Coil

Overview

Noncombo NEMA 1 C30cne-elec Held 4pole 30a 277vac Coil
Also known as: 782116154609, ECC03C1H4A, CUTECC03C1H4A

Specifications

IP/NEMA Rating: NEMA 1
Amps: 30
Poles: 4
IP/NEMA Rating: NEMA 1
Poles: 4
Amps: 30