Series Rated System Label

Item #: 0612506

Cat #: 267P965H01

UPC:

$ 7.00 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Caution -Series Rated System Label, Dimensions: 3.5" x 1.5", Black/Yellow on White

Overview

Caution -Series Rated System Label, Dimensions: 3.5" x 1.5", Black/Yellow on White
Also known as: 267P965H01, CUT267P965H01

Specifications

Type: Series Rated, Label
Length: 1 1/2 in
Width: 3 1/2 in
Color: White
Type: Series Rated, Label
Width: 3 1/2 in
Length: 1 1/2 in
Color: White