Copper Compression Lug, 2 Hole, #1 AWG F

Item #: 0612451

Cat #: LCDX1-56D-X

UPC: 074983427383

Call for price
Company wide:
0 in stock
Two-hole, flex lug, #1 AWG wire, 5/16 stud hole, 1 hole spacing.

Overview

Two-hole, flex lug, #1 AWG wire, 5/16 stud hole, 1 hole spacing.
Also known as: 074983427383, LCDX1-56D-X, PDTLCDX156DX

Specifications

Color: Green
Material: Copper
Stud Size: 5/16 in
Color: Green
Stud Size: 5/16 in
Material: Copper