Series C E-frame Motor Circuit Protector

Item #: 0612442

Cat #: HMCPE030H1CBP08

UPC: 782116078127

$ 1422.39 EA
Company wide:
0 in stock
Documents & Guides
Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3-pole, 30 Amp, 600y/347 Vac, 250 Vdc, 90 - 330 Magnetic Trip, Bulk Pack

Overview

Series C Motor Circuit Protector, Type Hmcpe, E-frame, Intermediate Magnetic, 3-pole, 30 Amp, 600y/347 Vac, 250 Vdc, 90 - 330 Magnetic Trip, Bulk Pack
Also known as: 782116078127, HMCPE030H1CBP08, CUTHMCPE030H1CBP08

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 30