Shelf Pull-out 19in 600-800

Item #: 0612441

Cat #: P19SHP68B

UPC: 783510100131

$ 897.18 EA
Company wide:
0 in stock
Sliding Equip.shelf, 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 2u, Fits 600-800mm, Material/finish: Steel/black

Overview

Sliding Equip.shelf, 19", Bulletin Daccy (datacom Accessories And Hardware), Size/dims: 2u, Fits 600-800mm, Material/finish: Steel/black

Rack-Mount, Pull-out Shelf mounts to front surface of front and back rack angles. Models fit 19- or 23-in. rack spacing. Adjusts to fit multiple-depth enclosures and rack angle placements. Shelf can be used on 2-post rack or cabinet with front rack angles only by reversing support bracket. 

Also known as: 783510100131, P19SHP68B, HOFP19SHP68B

Features & Benefits

  • Shelf is 16-gauge steel with 12-gauge steel supports
  • Mounts to the front surface of front and back rack angles
  • Load rating is 150 lb. (68 kg) with four rack angles mounted directly to frame verticals; load rating reduced to 75 lb. (34 kg) with front rack angle mounting only
  • Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately

Specifications

Height: 425 mm
Color: Black
Material: Steel
Depth: 412 mm
Special Program: Hoffman On Demand
Height: 425 mm
Material: Steel
Special Program: Hoffman On Demand
Color: Black
Depth: 412 mm