Compression Lug, Copper, 2-Hole

Item #: 0612431

Cat #: LCDX1-14DH-X

UPC: 074983427369

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, #1 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, #1 AWG Wire, 1/4 Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983427369, LCDX1-14DH-X, PDTLCDX114DHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 1
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 1