Releasable Cable Tie, 250lb, 40", Natural

Item #: 0612407

Cat #: RT250XL9X2

UPC: 089306043911

$ 6.68 EA
Company wide:
0 in stock
Documents & Guides
Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Natural, 25/pkg

Overview

Releasable Cable Tie, Release Tab, 40.6" Long, 250lb Tensile Strength, PA66, Natural, 25/pkg

HellermannTyton heavy-duty releasable cable ties offer a release feature in the head allowing for easy access to wire bundles when changes are necessary. The head design guarantees high tensile strength even after repeated use, as well as a low insertion force. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306043911, RT250XL9X2, TYNRT250XL9X2

Specifications

Weight Capacity: 250 lbs
Color: Natural
Material: Nylon
Length: 40.600 in
Weight Capacity: 250 lbs
Material: Nylon
Color: Natural
Length: 40.600 in