Enclosure, NEMA 4X, Clamp Cover, 36" x 30" x 12"
Item #: 0612406
Cat #: A36H3012SS6LP
UPC: 783510291501
$ 6521.71 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, Clamp Cover, NEMA 4X, 36 x 30 x 12 Inch, Stainless Steel Type 316L
Overview
Enclosure, Clamp Cover, NEMA 4X, 36 x 30 x 12 Inch, Stainless Steel Type 316L
Enclosure, NEMA 4X, Clamp Cover, Stainless Steel, 36 Inch x 30 Inch x 12 Inch, Stainless Steel, Type: 316L
Also known as: 783510291501, A36H3012SS6LP, HOFA36H3012SS6LP
Features & Benefits
- Seams continuously welded and ground smooth
- Seamless foam-in-place gasket
- Rolled lip around three sides of door
- Stainless steel door clamp assembly
- Hasp and staple for padlocking
- Door removed by pulling stainless steel continuous hinge pin
- Data pocket is high-impact thermoplastic
- Collar studs provided for mounting optional panels
- Exterior hardware on Type 316L stainless steel enclosures matches enclosure material
- Bonding provision on door; grounding stud on body
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 30 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Height: | 36 in |
| Standards: | Build America Buy America Compliant |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Mounting: | Surface |
| Depth: | 12 in |
| Standards: | Build America Buy America Compliant |
| Width: | 30 in |
| Material: | Stainless Steel |
| Height: | 36 in |