15A 4-In-1 Hospital Grade Surge Protected Receptacle, 5-15R, White

Item #: 0612377

Cat #: 8480-W

UPC: 078477851449

$ 102.85 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap - White

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, 4-in-1 Receptacle, Straight Blade, Hospital Grade, Grounding, Surge W/ Indicator Light, Side Wired, Steel Strap - White
Also known as: 078477851449, 8480-W, LEV8480W

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White