Dsn30 Angle/box W/ 1" Npt

Item #: 0612371
Cat #: 61-3A053-080-1
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Junction Box, Angled, Application: Dsn30 Plug/receptacle, Material: Metal Box, Nylon Angle, Cable Entry: 1.00in Npt, Size: 4.40 X 4.57in

Overview

Junction Box, Angled, Application: Dsn30 Plug/receptacle, Material: Metal Box, Nylon Angle, Cable Entry: 1.00in Npt, Size: 4.40 X 4.57in
Also known as: 61-3A053-080-1, MEL613A0530801

Specifications

Type: Junction Box
Type: Junction Box

Customer Reviews

No reviews for this product
(0)