Compression Lug, Copper, 2-Hole

Item #: 0612370

Cat #: LCDX1/0-38DF-X

UPC: 074983427598

$ 22.26 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, 1/0 AWG Wire, 3/8 Stud Hole, 1-Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, 1/0 AWG Wire, 3/8 Stud Hole, 1-Hole Spacing, 90° Angle Tongue
Also known as: 074983427598, LCDX1/0-38DF-X, PDTLCDX1038DFX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 1/0
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 1/0