Compression Lug, Copper, 2-Hole

Item #: 0612364

Cat #: LCDX1/0-14BH-X

UPC: 074983427505

$ 20.69 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Flex, 1/0 AWG Wire, 1/4 Stud Hole, .75 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Flex, 1/0 AWG Wire, 1/4 Stud Hole, .75 Hole Spacing, 45° Angle Tongue
Also known as: 074983427505, LCDX1/0-14BH-X, PDTLCDX1014BHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Allowable Gauge Range: 1/0
Material: Copper
Angle: 45°
Mounting: 2-Hole
Allowable Gauge Range: 1/0