3 AWG Copper Compression Lug

Item #: 0612350

Cat #: BBLZ3D2TC14E2

UPC: 785037217675

$ 27.23 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .232", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 3 AWG, Conductor Diameter: .232", 2-Hole Stud, Stud Diameter: 1/2". For use with Copper Conductors in Grounding, Bonding & Direct Burial for Telecommunication Applications.
Also known as: 785037217675, BBLZ3D2TC14E2, PENBBLZ3D2TC14E2

Features & Benefits

  • Solar shield helps keep enclosure interior cool when cabinet is installed outdoors and directs liquids away from cabinet opening; can be removed for indoor installations
  • Foam-in-place gasket provides environmental seal
  • Padlocking L-Handle provides a tight, secure door seal
  • Doorstop holds door in place during service for easier and faster maintenance
  • Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL1207060PB item measures 1581x700x600mm with a material of Aluminum colored Lt Gray.
  • Rack angles adjustable front-to-rear of cabinet
  • Gland plates available with cutouts that fit HOFFMAN T15, T20 and CR23 air conditioners and HOFFMAN XR20 and XR29 heat exchangers (Indoor use only)
  • Radius corners on cabinet eliminate sharp edges
  • Stainless steel fasteners resist corrosion to maintain professional appearance
  • Pole mounting kits available for all sizes

Specifications

Type: Compression Lug
Material: Copper
Color: White
Mounting: 2-Hole
Type: Compression Lug
Color: White
Material: Copper
Mounting: 2-Hole