C-h E59-m30c129bp1-d1 Misc

Item #: 0612341

Cat #: E59-M30C129BP1-D1

UPC: 782116347308

$ 463.79 EA
Company wide:
0 in stock
Documents & Guides
30mm Iprox Clone, Dc, Uns 29mm Sn, No,4 Pin Mini, Pnp Pinout

Overview

30mm Iprox Clone, Dc, Uns 29mm Sn, No,4 Pin Mini, Pnp Pinout
Also known as: 782116347308, E59-M30C129BP1-D1, CUTE59M30C129BP1D1

Specifications

IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4
IP/NEMA Rating: IP69K, IP67, NEMA 4X, NEMA 12, NEMA 4