1
more

Wire Joint, Nylon Insulated, (2) 18 to (2) 16 AWG, 600V
Item #: 0612334
Cat #: RB4-TB
UPC: 786210818047
$ 0.44 EA
Company wide:
900
in stock
Documents & Guides
Wire Joint, High Temperature, Nylon Insulated, (2) 18 to (2) 16 AWG, 600 Volt, Rated at 150° C, Package of 1000 EA.
Overview
Wire Joint, High Temperature, Nylon Insulated, (2) 18 to (2) 16 AWG, 600 Volt, Rated at 150° C, Package of 1000 EA.
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210818047, RB4-TB, THBRB4TB
Specifications
| Color: | White |
| Volts AC: | 600 |
| Allowable Gauge Range: | 18 - 16 |
| Color: | White |
| Allowable Gauge Range: | 18 - 16 |
| Volts AC: | 600 |